Beli dry bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INA Inner Rings XL
    6%
    Mulai

    Rp48.900

    INA Inner Rings XL
    Deskripsi:
    Inner rings are used where:-the shaft cannot be used as a rolling bearing raceway for needle roller and cage assemblies, drawn cup needle roller bearings with open ends, drawn cup needle roller bearings with closed end and needle roller bearings (it cannot be hardened and ground)-needle roller bearings must be combined with wider inner rings in order to allow larger axial displacements of the shaft in relation to the housing (e.g. in bearings with a non-locating bearing function)-optimum running surfaces are required for seal
  2. NTN Inner Ring IR Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

  3. IKO Inner Ring
    Mulai

    Rp19.900

    IKO Inner Ring
    Deskripsi:
    Inner Rings for Shell Type Needle Roller Bearings Inch Series.IKO Inner Rings are heat-treated and finished by grinding to a high degree of accuracy. In the case of needle roller bearings, normally, the shafts are heattreated and finished by grinding, and used as the raceway surfaces. However, when it is impossible to make shaft surfaces according to the specified surface hardness or surface roughness, inner rings are used.
  4. monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)
    Mulai

    Rp22.900

    monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)
    Deskripsi:
    Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation. In the shield type, a metal shield plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring seal surface is formed.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Load Direction: radial
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Form: Both side contact rubber seal type
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
  5. BONDHUS Hex Key Ball Point (Kunci L)
    Mulai

    Rp65.900

    BONDHUS Hex Key Ball Point (Kunci L)
    Deskripsi:
    - Width across flats x under neck dimensions x overall length (mm) 1.5 mm: 1.5 x 14 x 77- Width across flats x Under-neck dimensions x Overall length (mm) 2.0 mm: 2.0 x 16 x 82- Width across flats x under neck dimensions x overall length (mm) 2.5 mm: 2.5 x 17 x 89- Width across flats x Under-neck dimensions x Overall length (mm) 3.0 mm: 3.0 x 19 x 98- Width across flats x Under-neck dimensions x Overall length (mm) 4.0 mm: 4.0 x 22 x 110- Width across flats x Under-neck dimensions x Overall length (mm) 5.0 mm: 5.0 x 27 x 119- Width across flats x Under-neck dimensions x Overall length (mm) 6.0 mm: 6.0 x 31 x 139- Width across flats x Under-neck dimensions x Overall length (mm) 8.0 mm: 8.0 x 35 x 152- Width across flats x Under-neck dimensions x Overall length (mm) 10.0 mm: 10.0 x 39 x 171
  6. WERA Cobination Spanner Joker
    Mulai

    Rp879.900

    WERA Cobination Spanner Joker
    atribut:
    • Material: Body = Special Alloy Steel, Surface Treatment = Nickel Chrome Plating
  7. WERA Ratcheting Combination Wrench Joker (Kunci Ring Pas)
    Mulai

    Rp2.099.900

    WERA Ratcheting Combination Wrench Joker (Kunci Ring Pas)
    Deskripsi:
    -Due to the special plate structure of the spanner part, a nut/bolt does not fall.-It can insert a bolt sideways to a narrow place while holding a bolt with a spanner or it can rotate a bolt with a strong torque while putting some muscle and fastening ove
    atribut:
    • Pipe Taps: M30
    • Input Drive (mm): 12.7
    • Overall Length (mm): 60
    • Square Dimension (mm): 17
  8. Maxpump Pump Submersible for Water and Oil (Pompa Celup)
    Mulai

    Rp129.900

  9. INA Cylindrical Roller Bearings Series B-C3
    Mulai

    Rp16.999.900

    INA Cylindrical Roller Bearings Series B-C3
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  10. Blueprint Ribbon Label Printer Wax Barcode
    Rating:
    93% of 100
    (3)
    Mulai

    Rp17.900

    Blueprint Ribbon Label Printer Wax Barcode
    atribut:
    • Printer type: Printer Thermal
    • Type Ribbon: Face Out
    • Color: Black
    • Ink Side: Out
  11. NTN Needle Roller Bearing With Cage (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    NTN Needle Roller Bearing With Cage (Laher Jarum)
    atribut:
    • Race ring Shape: Needle roller bearing
  12. JOKER Remote AC (Remote AC)
    Mulai

    Rp63.900

    JOKER Remote AC (Remote AC)
    Deskripsi:
    REMOTE MULTI AC JOKER SHARP ini bisa digunakan untuk semua jenis AC merek SHARP. Bisa langsung digunakan tanpa harus di-setting terlebih dahulu. TETAPI, Apabila remote tidak bisa digunakan silahkan anda coba men-setting terlebih dahulu. Petunjuk/cara men-setting bisa dilihat didalam kemasan.
    atribut:
    • Distance Range (m): 1-5
    • Power: 2pcs AAA Battery
Daftar Harga dry bearing Terbaru October 2026
INA Inner Rings XLRp48.900
WERA Ratcheting Combination Wrench Color Coded (Kunci Ring Pas)Rp4.299.900
NTN Inner Ring IR TypeRp38.900
WERA Ratcheting Combination Wrench Inch (Kunci Ring Pas)Rp829.900
IKO Inner Ring/Inner Race IRT Series (Cincin Dalam Laher)Rp18.900
IKO Inner RingRp19.900
INA Inner Rings EGSRp99.900
monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)Rp22.900
WERA 6003 Combination Spanner JokerRp509.900
WERA Zyklop Ratchet-Speed (Set Kunci Sok)Rp3.599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)